Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Socket 2Gang Switched 2.1A USB Outlet 13A Metalclad
By Scolmore
Order Code:
ZT5056892S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/socket-2gang-switched-2-1a-usb-outlet-13a-metalclad/p/ZT5056892S
Add to quotation
View all Edge Protection
Description
Scolmore SOCKET 2GANG SWITCHED 2.1A USB OUTLET 13A METALCLAD Metal Clad CL770
Specifications
Specifications for Socket 2Gang Switched 2.1A USB Outlet 13A Metalclad
Material
Metal
Colour
Colourless
IP Rating
IP20
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome