Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Knockouts 225 x 150 x 100mm Galvanised
By Greenbrook
Order Code:
ZT4994519S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-knockouts-225-x-150-x-100mm-galvanised/p/ZT4994519S
Add to quotation
View all Electrical Boxes
Description
Greenbrook ADAPTABLE BOX KNOCKOUTS 225X150X100MM GALVANISED Adaptable Boxes 964GK
Specifications
Specifications for Adaptable Box Knockouts 225 x 150 x 100mm Galvanised
Material
Metal
Overall Width
150mm
Height
225mm
Connection System
Screwed terminal
Overall Depth
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome