Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 2Gang Dry Lining 35mm Pre-Galvanisedanised Steel
By Scolmore
Order Code:
ZT5008646S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-2gang-dry-lining-35mm-pre-galvanisedanised-steel/p/ZT5008646S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX 2GANG DRY LINING 35MM PREGALVANISED STEEL Dry Lining Boxes WA4235
Specifications
Specifications for Box 2Gang Dry Lining 35mm Pre-Galvanisedanised Steel
Width
142mm
Internal Depth
35mm
Depth
35 - 35mm
Number of Entry Points
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome