Box Dry Lining 2Gang 47mm Thermoplastic

Order Code: ZT5101648S

£8.49 Inc VAT (20%)


Description

Electrium BOX DRY LINING 2GANG 47MM THERMOPLASTIC Dry Lining Boxes SB631

Specifications for Box Dry Lining 2Gang 47mm Thermoplastic
  • Width
    83mm
  • Internal Depth
    47mm
  • Depth
    48 - 48mm
  • Length
    133mm
  • Number of Entry Points
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome