Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Mounting 2Gang Round Corner 32mm White
By Mita
Order Code:
ZT5105900S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-mounting-2gang-round-corner-32mm-white/p/ZT5105900S
Add to quotation
View all Electrical Boxes
Description
Mita BOX MOUNTING 2GANG ROUND CORNER 32MM WHITE Socket Mounting Boxes (DJ) TBR322W
Specifications
Specifications for Box Mounting 2Gang Round Corner 32mm White
Depth
32mm
Length
147mm
Width
87mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome