Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
20mm Grommet for Metal Boxes Pre-Pack of 10
By Dencon
Order Code:
ZT4969881S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/20mm-grommet-for-metal-boxes-pre-pack-of-10/p/ZT4969881S
Add to quotation
View all Electrical Enclosure Accessories
Description
Dencon 20mm Grommet for Metal Boxes Pre-Pack (10) 539970
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Grommet for Metal Boxes Pre-Pack of 10
Product Type
Grommet
Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome