Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Adapter 17mm - 2500984951
By Legrand
Order Code:
ZT5065687S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£1.99
5%
50 +
£1.88
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/adapter-17mm-2500984951/p/ZT5065687S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand ADAPTOR 17MM Equipment & Accessories 36466
Tags:
#BulkDiscount
Specifications
Specifications for Adapter 17mm - 2500984951
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome