Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Box Junction 4 Terminal 20A 3IN White
By Luceco
Order Code:
ZT5094570S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/box-junction-4-terminal-20a-3in-white/p/ZT5094570S
Add to quotation
View all Electrical Enclosure Accessories
Description
Luceco BOX JUNCTION 4 TERMINAL 20A 3IN WHITE Junction Boxes 604W
Specifications
Specifications for Box Junction 4 Terminal 20A 3IN White
Shape
Round
Colour
White
Diameter
89mm
IP Rating
IP20
Mounting Method
Wall-/ceiling mounting