Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Claw 35mm - 2500985016
By Legrand
Order Code:
ZT5066441S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/claw-35mm-2500985016/p/ZT5066441S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand CLAW 35MM Equipment & Accessories 37439
Tags:
#BulkDiscount
Specifications
Specifications for Claw 35mm - 2500985016
Height
40mm
Width
35mm
Depth
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome