Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Door Internal 1200 x 600mm Metal
By Legrand
Order Code:
ZT5065498S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/door-internal-1200-x-600mm-metal/p/ZT5065498S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand DOOR INTERNAL 1200X600MM METAL Equipment & Accessories 36322
Specifications
Specifications for Door Internal 1200 x 600mm Metal
Width
548mm
Height
1134mm
Colour
Grey
Material
Steel
Depth
17mm
Model
Inner door
Surface Finish
Powder coated
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome