Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Door Internal 400 x 300mm Metal
By Legrand
Order Code:
ZT5065351S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/door-internal-400-x-300mm-metal/p/ZT5065351S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand DOOR INTERNAL 400X300MM METAL Equipment & Accessories 36315
Specifications
Specifications for Door Internal 400 x 300mm Metal
Colour
Grey
Width
248mm
Depth
17mm
Material
Steel
Height
334mm
IP Rating
IP20
Model
Inner door
Surface Finish
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome