Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Heater Resistance IP20 150W 8.0A
By Legrand
Order Code:
ZT5028574S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/heater-resistance-ip20-150w-8-0a/p/ZT5028574S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand HEATER RESISTANCE IP20 150W 8.0A Equipment & Accessories 35309
Specifications
Specifications for Heater Resistance IP20 150W 8.0A
Height
150mm
Depth
90mm
Width
60mm
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome