Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 1 Pole 5 x 35mm 100A Black
By Scolmore
Order Code:
ZT4996716S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-1-pole-5-x-35mm-100a-black/p/ZT4996716S
Add to quotation
View all Electrical Enclosure Accessories
Description
Scolmore JUNCTION BOX 1 POLE 5X35MM 100A BLACK Junction Boxes WA227
Specifications
Specifications for Junction Box 1 Pole 5 x 35mm 100A Black
Width
66mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome