Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 3 Terminal 60A Brown
By Scolmore
Order Code:
ZT4996632S
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-3-terminal-60a-brown/p/ZT4996632S
Add to quotation
View all Electrical Enclosure Accessories
Description
Scolmore JUNCTION BOX 3 TERMINAL 60A BROWN Junction Boxes WA222
Specifications
Specifications for Junction Box 3 Terminal 60A Brown
Width
153mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome