Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Louvre Ventilation Anti-insect Grilles 138 x 138mm Light Grey
By Legrand
Order Code:
ZT5002365S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/louvre-ventilation-anti-insect-grilles-138-x-138mm-light-grey/p/ZT5002365S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand LOUVRE VENTILATION ANTI-INSECT GRILLES 138X138MM RAL 7035 Equipment & Accessories 34804
Specifications
Specifications for Louvre Ventilation Anti-insect Grilles 138 x 138mm Light Grey
Material
Steel
Height
138mm
Width
138mm
Mounting Method
Screw mounting
Surface Finish
Lacquered
IP Rating
IP32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome