Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Louvre Ventilation Anti-insect Grilles 248 x 248mm Light Grey
By Legrand
Order Code:
ZT5002434S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/louvre-ventilation-anti-insect-grilles-248-x-248mm-light-grey/p/ZT5002434S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand LOUVRE VENTILATION ANTI-INSECT GRILLES 248X248MM RAL 7035 Equipment & Accessories 34805
Specifications
Specifications for Louvre Ventilation Anti-insect Grilles 248 x 248mm Light Grey
Height
248mm
Material
Steel
Width
248mm
Surface Finish
Lacquered
Mounting Method
Screw mounting
IP Rating
IP32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome