Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Lina 25 Perforated 600 x 1000mm Galvanised Steel
By Legrand
Order Code:
ZT5065343S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-lina-25-perforated-600-x-1000mm-galvanised-steel/p/ZT5065343S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand PLATE LINA 25 PERFORATED 600X1000MM GALVANISED STEEL Equipment & Accessories 36008
Specifications
Specifications for Plate Lina 25 Perforated 600 x 1000mm Galvanised Steel
Material
Steel
Height
600mm
Width
1000mm
Surface Protection
Galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome