Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Mounting Perforated Lina 12.5 1200 x 800mm
By Legrand
Order Code:
ZT5035476S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-mounting-perforated-lina-12-5-1200-x-800mm/p/ZT5035476S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand PLATE MOUNTING PERFORATED LINA 12.5 1200X800MM Equipment & Accessories 36046
Specifications
Specifications for Plate Mounting Perforated Lina 12.5 1200 x 800mm
Height
1200mm
Width
800mm
Material
Steel
Surface Protection
Galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome