Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Plate Plain 1200 x 600mm - 2500984927
By Legrand
Order Code:
ZT5065363S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/plate-plain-1200-x-600mm-2500984927/p/ZT5065363S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand PLATE PLAIN 1200X600MM Equipment & Accessories 36085
Specifications
Specifications for Plate Plain 1200 x 600mm - 2500984927
Material
Steel
Width
556mm
Height
1156mm
Surface Protection
Galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome