Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Upright Lina 25 Sectioned (set of 2) 1400mm
By Legrand
Order Code:
ZT5065291S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/upright-lina-25-sectioned-set-of-2-1400mm/p/ZT5065291S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand UPRIGHT LINA 25 SECTIONED (SET OF 2) 1400MM Equipment & Accessories 36159
Specifications
Specifications for Upright Lina 25 Sectioned (set of 2) 1400mm
Width
29mm
Material
Metal
Height
1337mm
Depth
17.5mm
Colour
Silver
Model
Fastening profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome