Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Upright Sectioned Set of 2 500mm
By Legrand
Order Code:
ZT5030496S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/upright-sectioned-set-of-2-500mm/p/ZT5030496S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand UPRIGHT SECTIONED SET OF 2 500MM Equipment & Accessories 36152
Specifications
Specifications for Upright Sectioned Set of 2 500mm
Width
29mm
Height
437mm
Material
Metal
Depth
17mm
Colour
Silver
Model
Fastening profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome