Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Ventilator Kit Louvres and grilles 30M3/H 230V Light Grey
By Legrand
Order Code:
ZT5002429S
£132.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
132.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/ventilator-kit-louvres-and-grilles-30m3-h-230v-light-grey/p/ZT5002429S
Add to quotation
View all Electrical Enclosure Accessories
Description
Legrand VENTILATOR KIT LOUVRES&GRILLES 30M3/H 230V RAL 7035 Equipment & Accessories 34817
Specifications
Specifications for Ventilator Kit Louvres and grilles 30M3/H 230V Light Grey
Width
138mm
Colour
Grey
Depth
40mm
Height
138mm
IP Rating
IP32
Mounting Method
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome