Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
5 Way IP65 Empty Surface DIN Rail Enclosure Metal
By Luceco
Order Code:
ZT5052481S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/5-way-ip65-empty-surface-din-rail-enclosure-metal/p/ZT5052481S
Add to quotation
View all Electrical Enclosures
Description
Luceco 5 WAY IP65 EMPTY SURFACE DIN RAIL ENCLOSURE METAL Enclosures CFE5W
Specifications
Specifications for 5 Way IP65 Empty Surface DIN Rail Enclosure Metal
Height
234.5mm
Housing Material
Steel
Colour
White
Depth
100mm
Width
167.5mm
Type
Door