Box GA 160 x 160 x 90mm Cast Aluminium

Box GA 160 x 160 x 90mm Cast Aluminium

Order Code: ZT5109834S

£93.99 Inc VAT (20%)


Description

Rittal BOX GA 160X160X90MM CAST ALUMINIUM Aluminium Boxes (GA) 9112210

Specifications for Box GA 160 x 160 x 90mm Cast Aluminium
  • Surface Finish
    Powder coated
  • Height
    160mm
  • Width
    160mm
  • RAL Number
    7001
  • Depth
    91mm
  • Material
    Aluminium
  • Number of Doors
    1
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome