Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Box GA 260 x 160 x 90mm Cast Aluminium
By Rittal
Order Code:
ZT5109783S
£114.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
114.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/box-ga-260-x-160-x-90mm-cast-aluminium/p/ZT5109783S
Add to quotation
View all Electrical Enclosures
Description
Rittal BOX GA 260X160X90MM CAST ALUMINIUM Aluminium Boxes (GA) 9113210
Specifications
Specifications for Box GA 260 x 160 x 90mm Cast Aluminium
Height
160mm
Surface Finish
Powder coated
Material
Aluminium
Width
260mm
Number of Doors
1
Depth
91mm
RAL Number
7001
IK Rating
IK08