Box GA 360 x 160 x 90mm Cast Aluminium

Box GA 360 x 160 x 90mm Cast Aluminium

Order Code: ZT5110168S

£144.99 Inc VAT (20%)


Description

Rittal BOX GA 360X160X90MM CAST ALUMINIUM Aluminium Boxes (GA) 9114210

Specifications for Box GA 360 x 160 x 90mm Cast Aluminium
  • Material
    Aluminium
  • Width
    360mm
  • Depth
    91mm
  • Surface Finish
    Powder coated
  • Number of Doors
    1
  • RAL Number
    7001
  • Height
    160mm
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome