Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Horizontal 1 Door 300 x 400 x 160mm Metal
By Legrand
Order Code:
ZT5065758S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-horizontal-1-door-300-x-400-x-160mm-metal/p/ZT5065758S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC HORIZONTAL 1 DOOR 300X400X160MM METAL Atlantic Metal Enclosures 36911
Specifications
Specifications for Cabinet Atlantic Horizontal 1 Door 300 x 400 x 160mm Metal
Width
400mm
Depth
160mm
Internal Depth
140mm
RAL Number
7035
Housing Material
Steel
Height
300mm
Colour
Grey
Type
Door
Type of Door
Single
IK Rating
IK10
Recess Depth
165mm
Surface Protection
Powder coated
Plate Thickness
1mm
1.25mm
Mounting Method
Surface mounted
Cover Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome