Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Horizontal 1 Door 300 x 400 x 200mm Metal
By Legrand
Order Code:
ZT5066158S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-horizontal-1-door-300-x-400-x-200mm-metal/p/ZT5066158S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC HORIZONTAL 1 DOOR 300X400X200MM METAL Atlantic Metal Enclosures 36975
Specifications
Specifications for Cabinet Atlantic Horizontal 1 Door 300 x 400 x 200mm Metal
Housing Material
Steel
Height
300mm
Colour
Grey
RAL Number
7035
Width
400mm
Depth
200mm
Internal Depth
180mm
IK Rating
IK10
Type of Door
Single
Recess Depth
205mm
Cover Model
Closed
Type
Door
Mounting Method
Surface mounted
Surface Protection
Powder coated
Plate Thickness
1mm
1.25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome