Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Horizontal 1 Door 800 x 1000 x 300mm Metal
By Legrand
Order Code:
ZT5066100S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-horizontal-1-door-800-x-1000-x-300mm-metal/p/ZT5066100S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC HORIZONTAL 1 DOOR 800X1000X300MM METAL Atlantic Metal Enclosures 36980
Specifications
Specifications for Cabinet Atlantic Horizontal 1 Door 800 x 1000 x 300mm Metal
Housing Material
Steel
Internal Depth
280mm
Depth
300mm
Colour
Grey
RAL Number
7035
Width
1000mm
Height
800mm
Type
Door
Type of Door
Double
Surface Protection
Powder coated
Cover Model
Closed
IK Rating
IK10
Recess Depth
305mm
Mounting Method
Surface mounted
Plate Thickness
1.25mm
1.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome