Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 300 x 300 x 160mm Metal
By Legrand
Order Code:
ZT5066120S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-300-x-300-x-160mm-metal/p/ZT5066120S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 300X300X160MM METAL Atlantic Metal Enclosures 36951
Specifications
Specifications for Cabinet Atlantic Square 1 Door 300 x 300 x 160mm Metal
Width
300mm
Depth
160mm
RAL Number
7035
Internal Depth
140mm
Height
300mm
Housing Material
Steel
Colour
Grey
Cover Model
Closed
Surface Protection
Powder coated
Plate Thickness
1mm
1.25mm
IK Rating
IK10
Type
Door
Type of Door
Single
Recess Depth
165mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome