Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 500 x 500 x 200mm Metal
By Legrand
Order Code:
ZT5066000S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-500-x-500-x-200mm-metal/p/ZT5066000S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 500X500X200MM METAL Atlantic Metal Enclosures 36959
Specifications
Specifications for Cabinet Atlantic Square 1 Door 500 x 500 x 200mm Metal
Height
500mm
Colour
Grey
Internal Depth
180mm
RAL Number
7035
Depth
200mm
Width
500mm
Housing Material
Steel
IK Rating
IK10
Type of Door
Single
Cover Model
Closed
Plate Thickness
1.5mm
1mm
Recess Depth
205mm
Surface Protection
Powder coated
Mounting Method
Surface mounted
Type
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome