Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Square 1 Door 800 x 800 x 300mm Metal
By Legrand
Order Code:
ZT5066013S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-square-1-door-800-x-800-x-300mm-metal/p/ZT5066013S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC SQUARE 1 DOOR 800X800X300MM METAL Atlantic Metal Enclosures 36968
Specifications
Specifications for Cabinet Atlantic Square 1 Door 800 x 800 x 300mm Metal
RAL Number
7035
Width
800mm
Height
800mm
Depth
300mm
Internal Depth
280mm
Colour
Grey
Housing Material
Steel
Surface Protection
Powder coated
Mounting Method
Surface mounted
IK Rating
IK10
Recess Depth
305mm
Type of Door
Single
Plate Thickness
1.8mm
1.25mm
Cover Model
Closed
Type
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome