Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 1000 x 600 x 250mm Metal
By Legrand
Order Code:
ZT5065997S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-1000-x-600-x-250mm-metal/p/ZT5065997S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1000X600X250MM METAL Atlantic Metal Enclosures 36932
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 1000 x 600 x 250mm Metal
Colour
Grey
Depth
250mm
RAL Number
7035
Housing Material
Steel
Internal Depth
230mm
Width
600mm
Height
1000mm
Mounting Method
Surface mounted
Type of Door
Single
Cover Model
Closed
Plate Thickness
1.8mm
1mm
IK Rating
IK10
Type
Door
Recess Depth
255mm
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome