Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 1000 x 800 x 250mm Metal
By Legrand
Order Code:
ZT5065914S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-1000-x-800-x-250mm-metal/p/ZT5065914S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1000X800X250MM METAL Atlantic Metal Enclosures 36933
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 1000 x 800 x 250mm Metal
RAL Number
7035
Depth
250mm
Internal Depth
230mm
Colour
Grey
Width
800mm
Height
1000mm
Housing Material
Steel
Type of Door
Single
Surface Protection
Powder coated
Mounting Method
Surface mounted
Cover Model
Closed
Plate Thickness
1.8mm
1mm
Recess Depth
255mm
Type
Door
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome