Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 1200 x 600 x 300mm Metal
By Legrand
Order Code:
ZT5065878S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-1200-x-600-x-300mm-metal/p/ZT5065878S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1200X600X300MM METAL Atlantic Metal Enclosures 36942
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 1200 x 600 x 300mm Metal
Colour
Grey
Height
1200mm
Housing Material
Steel
RAL Number
7035
Width
600mm
Depth
300mm
Internal Depth
280mm
Recess Depth
305mm
Surface Protection
Powder coated
Plate Thickness
1.25mm
1.8mm
Mounting Method
Surface mounted
Type
Door
Type of Door
Single
Cover Model
Closed
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome