Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 1400 x 800 x 400mm Metal
By Legrand
Order Code:
ZT5066091S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-1400-x-800-x-400mm-metal/p/ZT5066091S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 1400X800X400MM METAL Atlantic Metal Enclosures 36950
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 1400 x 800 x 400mm Metal
Housing Material
Steel
RAL Number
7035
Internal Depth
380mm
Colour
Grey
Width
800mm
Depth
400mm
Height
1400mm
Mounting Method
Surface mounted
Type
Door
IK Rating
IK10
Type of Door
Single
Surface Protection
Powder coated
Plate Thickness
1.8mm
1.25mm
Cover Model
Closed
Recess Depth
405mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome