Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 500 x 400 x 160mm Metal
By Legrand
Order Code:
ZT5065837S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-500-x-400-x-160mm-metal/p/ZT5065837S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 500X400X160MM METAL Atlantic Metal Enclosures 36913
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 500 x 400 x 160mm Metal
Depth
160mm
Housing Material
Steel
Width
400mm
Internal Depth
140mm
Colour
Grey
Height
500mm
RAL Number
7035
IK Rating
IK10
Plate Thickness
1mm
1.5mm
Cover Model
Closed
Type
Door
Mounting Method
Surface mounted
Type of Door
Single
Recess Depth
165mm
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome