Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 500 x 400 x 200mm Metal
By Legrand
Order Code:
ZT5065691S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-500-x-400-x-200mm-metal/p/ZT5065691S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 500X400X200MM METAL Atlantic Metal Enclosures 36918
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 500 x 400 x 200mm Metal
Internal Depth
180mm
Width
400mm
Housing Material
Steel
Colour
Grey
RAL Number
7035
Depth
200mm
Height
500mm
Type of Door
Single
Recess Depth
205mm
Mounting Method
Surface mounted
Plate Thickness
1mm
1.5mm
IK Rating
IK10
Type
Door
Cover Model
Closed
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome