Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 700 x 500 x 200mm Metal
By Legrand
Order Code:
ZT5065772S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-700-x-500-x-200mm-metal/p/ZT5065772S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 700X500X200MM METAL Atlantic Metal Enclosures 36921
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 700 x 500 x 200mm Metal
Internal Depth
180mm
Width
500mm
Depth
200mm
RAL Number
7035
Colour
Grey
Height
700mm
Housing Material
Steel
Mounting Method
Surface mounted
Type of Door
Single
IK Rating
IK10
Plate Thickness
1.5mm
1mm
Type
Door
Surface Protection
Powder coated
Recess Depth
205mm
Cover Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome