Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 800 x 600 x 300mm Metal
By Legrand
Order Code:
ZT5065891S
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-800-x-600-x-300mm-metal/p/ZT5065891S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 800X600X300MM METAL Atlantic Metal Enclosures 36937
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 800 x 600 x 300mm Metal
Width
600mm
Depth
300mm
Internal Depth
280mm
RAL Number
7035
Colour
Grey
Height
800mm
Housing Material
Steel
Cover Model
Closed
Mounting Method
Surface mounted
Surface Protection
Powder coated
IK Rating
IK10
Recess Depth
305mm
Type
Door
Plate Thickness
1.8mm
1.25mm
Type of Door
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome