Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical 1 Door 800 x 600 x 400mm Metal
By Legrand
Order Code:
ZT5065860S
£409.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
409.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-1-door-800-x-600-x-400mm-metal/p/ZT5065860S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL 1 DOOR 800X600X400MM METAL Atlantic Metal Enclosures 36944
Specifications
Specifications for Cabinet Atlantic Vertical 1 Door 800 x 600 x 400mm Metal
Width
600mm
Colour
Grey
Height
800mm
RAL Number
7035
Depth
400mm
Housing Material
Steel
Internal Depth
380mm
Type
Door
Plate Thickness
1.25mm
1.8mm
Type of Door
Single
Surface Protection
Powder coated
Cover Model
Closed
Recess Depth
405mm
IK Rating
IK10
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome