Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical Glass Door 1000 x 800 x 300mm Metal
By Legrand
Order Code:
ZT5066201S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-glass-door-1000-x-800-x-300mm-metal/p/ZT5066201S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL GLASS DOOR 1000X800X300MM METAL Atlantic Metal Enclosures 36949
Specifications
Specifications for Cabinet Atlantic Vertical Glass Door 1000 x 800 x 300mm Metal
Internal Depth
280mm
RAL Number
7035
Depth
300mm
Housing Material
Steel
Width
800mm
Colour
Grey
Height
1000mm
IK Rating
IK10
Recess Depth
305mm
Cover Model
Closed
Type
Door
Type of Door
Single
Surface Protection
Powder coated
Plate Thickness
1.25mm
1.5mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome