Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Cabinet Atlantic Vertical Glass Door 1400 x 800 x 400mm Metal
By Legrand
Order Code:
ZT5066255S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/cabinet-atlantic-vertical-glass-door-1400-x-800-x-400mm-metal/p/ZT5066255S
Add to quotation
View all Electrical Enclosures
Description
Legrand CABINET ATLANTIC VERTICAL GLASS DOOR 1400X800X400MM METAL Atlantic Metal Enclosures 36960
Specifications
Specifications for Cabinet Atlantic Vertical Glass Door 1400 x 800 x 400mm Metal
Width
800mm
Depth
400mm
Colour
Grey
RAL Number
7035
Height
1400mm
Internal Depth
380mm
Housing Material
Steel
Cover Model
Closed
IK Rating
IK10
Plate Thickness
1.5mm
1.25mm
Mounting Method
Surface mounted
Recess Depth
405mm
Type of Door
Single
Type
Door
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome