Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Earth Lead 160 x 6mm2 - 2500347291
By Schneider Electric
Order Code:
ZT5021227S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 +
£2.78
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/earth-lead-160-x-6mm2-2500347291/p/ZT5021227S
Add to quotation
View all Electrical Enclosures
Description
Schneider Electric EARTH LEAD 160X6MM2 Wall (Steel & Stainless Steel Enclosures) NSYEL166D6
Tags:
#BulkDiscount
Specifications
Specifications for Earth Lead 160 x 6mm2 - 2500347291
Depth
0.5mm
Width
10mm
Height
160mm
Model
Ground strap