Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Encl CI Insl for NZM2 IP65 375 x 225 x 500mm CLR
By Eaton
Order Code:
ZT5026891S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/encl-ci-insl-for-nzm2-ip65-375-x-225-x-500mm-clr/p/ZT5026891S
Add to quotation
View all Electrical Enclosures
Description
Eaton ENCL CI INSL FOR NZM2 IP65 375X225X500MM CLR CI Insulated Enclosures 138542
Specifications
Specifications for Encl CI Insl for NZM2 IP65 375 x 225 x 500mm CLR
Width
375mm
Housing Material
Plastic
Depth
225mm
Height
500mm
Model
Surface mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome