Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Encl Wall Mounting IP66 Glass 400 x 300 x 206mm Light Grey GRP Win
By Legrand
Order Code:
ZT4995268S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/encl-wall-mounting-ip66-glass-400-x-300-x-206mm-light-grey-grp-win/p/ZT4995268S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCL WALL MNTNG IP66 GLASS 400X300X206MM RAL 7035 GRP WIN Marina Polyester Enclosures 36271
Specifications
Specifications for Encl Wall Mounting IP66 Glass 400 x 300 x 206mm Light Grey GRP Win
Housing Material
Plastic
Width
300mm
RAL Number
7035
Height
400mm
Colour
Grey
Internal Depth
178mm
Depth
200mm
Plate Thickness
2.5mm
2.8mm
Mounting Method
Surface mounted
Type of Door
Single
Recess Depth
205mm
Type
Door
Surface Protection
Untreated
Cover Model
Closed
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome