Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Encl Wall Mounting IP66 Glass 720 x 510 x 250mm Light Grey GRP Win
By Legrand
Order Code:
ZT4995435S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/encl-wall-mounting-ip66-glass-720-x-510-x-250mm-light-grey-grp-win/p/ZT4995435S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCL WALL MNTNG IP66 GLASS 720X510X250MM RAL 7035 GRP WIN Marina Polyester Enclosures 36276
Specifications
Specifications for Encl Wall Mounting IP66 Glass 720 x 510 x 250mm Light Grey GRP Win
Colour
Grey
Width
500mm
Depth
250mm
Height
700mm
Internal Depth
211mm
Housing Material
Plastic
RAL Number
7035
Type of Door
Single
Plate Thickness
4mm
3.5mm
Mounting Method
Surface mounted
Recess Depth
255mm
IK Rating
IK10
Surface Protection
Untreated
Cover Model
Closed
Type
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome