Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 400 x 300 x 200mm
By Legrand
Order Code:
ZT5092547S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-400-x-300-x-200mm/p/ZT5092547S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE 400X300X200MM Atlantic Stainless Steel 304 L Enclosures 35201
Specifications
Specifications for Enclosure 400 x 300 x 200mm
Internal Depth
180mm
Housing Material
Stainless Steel
Depth
200mm
Width
300mm
Height
400mm
Recess Depth
205mm
Surface Protection
Untreated
Type of Door
Single
Plate Thickness
1mm
Type
Door
Cover Model
Closed
IK Rating
IK10
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome