Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 500 x 400 x 200mm
By Legrand
Order Code:
ZT5092487S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-500-x-400-x-200mm/p/ZT5092487S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE 500X400X200MM Atlantic Stainless Steel 304 L Enclosures 35202
Specifications
Specifications for Enclosure 500 x 400 x 200mm
Internal Depth
180mm
Height
500mm
Depth
200mm
Width
400mm
Housing Material
Stainless Steel
Cover Model
Closed
Type
Door
Mounting Method
Surface mounted
Type of Door
Single
Recess Depth
205mm
Surface Protection
Untreated
IK Rating
IK10
Plate Thickness
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome