Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure 600 x 400 x 250mm
By Legrand
Order Code:
ZT5092484S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-600-x-400-x-250mm/p/ZT5092484S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE 600X400X250MM Atlantic Stainless Steel 304 L Enclosures 35205
Specifications
Specifications for Enclosure 600 x 400 x 250mm
Width
400mm
Internal Depth
230mm
Height
600mm
Depth
250mm
Housing Material
Stainless Steel
Type
Door
IK Rating
IK10
Recess Depth
255mm
Cover Model
Closed
Plate Thickness
1mm
Type of Door
Single
Mounting Method
Surface mounted
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome